Du kan vara i kontakt med erat företags Würth representant eller klicka ”Registrera här”
Försäljning enbart till företagskunder
QR-koden är inte längre giltig. Klicka på knappen ovan för att få en ny kod.
Sortering
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
EP long-life spray grease for optimal protection against weathering and environmental influences with reduced dirt adhesion
Temperature-resistant, fully synthetic penetrating oil with PTFE
Prevents the seizing and thread galling ("cold welding") of screws and nuts.
High-quality synthetic lubricating oil specially developed for the lubrication of forklifts.
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease