Residual-current device 1-phase
Protection switch with extension cable 230V RCD
PROTSWTCH-RCD-230V-IP44-10MA-1OUTL-2M
Register and access more than 75 000 products
- 230V/10A, 10 mA and 30 mA
- Connections, safety plug / multiple safety socket outlet
- An extension cord 2.0 m H07RN-F 3x1,5 mm², residual current device
- Protection class IP44
Datasheets(X)
Cable outlet | Safety plug connector with cover |
Min./max. cable cross section | 1.5-1.5 mm² |
Cable type | H07RN-F3G1.5 mm² |
Length | 2 m |
Nominal current | 10 A/AC |
Frequency | 50 Hz |
Nominal residual current | 10 mA |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Solid rubber plug |
Min./max. operating temperature | -25 to +40 °C |