Welcome to Würth Finland For trade customers only

Residual-current device 3-phase

PROTSWTCH-RCD-400V-30MA-1OUTL-1,25M

Art.-no. 0774602002

EAN 4053479953908

-
Residual-current device 3-phase

Art.-no. 0774602002

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extension lead 5 x 2.5 mm2 with RCD, length 2 m.
  • 400V / 40A, 30 mA

  • Connections, plug, 5 x 16 A / multiple socket outlet 5 x 16 A

  • Extension cable 5 x 2.5 mm², 2 m, with residual current device

  • Protection class IP44
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. cable cross section

2.5-2.5 mm²

Cable type

H07RN-F5G2.5 mm²

Length

1.25 m

Nominal current

40 A

Frequency

50 Hz

Nominal residual current

16 A

Nominal voltage

400 V/AC

IP protection class

IP 44

Cable connection

Solid rubber plug

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information